118 Degree Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 29/64

  • Mfr # C15037
  • Zoro # G2998672
product price: 
$
54.29
/ea

Key Features

Overall Length
7 1/2 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15037
Zoro #
G2998672
UPC #
697334150374
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.4531
Standards
AIS
List Number
2513
Drill Bit Grouping
Drill Bit
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Helix Angle
21 Degrees /34 Degrees
Material Grade - Machining
M42
Shank Type - Machining
Tang
Spiral Direction
Right Hand
Series
2513
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
29/64 in
Overall Length
7 1/2 in
Flute Length
4 3/4 in
Shank Dia.
29/64 in
Sizes Included
29/64"
Depth:Dia. Ratio
4xD
Shank Length
1 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Taper-Length
Drill Point Length
0.1361 in
Maximum Drilling Depth
5 3/4 in
Wire Rope Length
7 1/2 in
Length
7 1/2 in

Description

Taper Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.