Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 6406428
  • Zoro # G7927066

product price: 
$
26.75
/ea
Sold in multiples of 10 for $267.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6406428
Zoro #
G7927066
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Thickness
3/16 in
Depth of Cut
0.40 to 2.00mm
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT160404-MP4 WPP20S
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Relief Angle
5 Degrees
Coating
CVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
VBMT333
Super Alloy (S) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WPP20S
Measurement System
Fractional Inch
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Included Angle
35 Degrees
ANSI Code
VBMT331-MP4 WPP20S
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
P
Cutting Application
Turning
Primary Material Application
Steel
Chip-Breaker Code
MP4
Shape
Rhombic
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VBMT331-MP4 WPP20S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.