118 Degree High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC No 67

  • Mfr # C02909

  • Zoro # G2833262


product price:  $4.15
/ea

Key Features

Overall Length
1 3/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#67
Number of Flutes
2
Shank Dia.
0.8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C02909
Zoro #
G2833262
UPC #
697334029090
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Drill Bit Size
#67
Shank Dia.
0.8 mm
Flute Length
1/2 in
Drill Bit Dimension Type
Wire
Shank Length
7/8 in
Diameter
0.0292
Shank Size
0.0292
Depth:Dia. Ratio
4xD
Drill Point Length
0.0096 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
2012
Decimal Equivalent
0.0320
Flute Type
Spiral
Application
Low Carbon Steel, Aluminum, Copper Alloys, Plastic
Standards
ASME B94.11M
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Series
2012
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size #67, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0320, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.