Shop CLEVELAND
See all product information
118 Degree High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC No 26
Mfr # C09147
Zoro # G2996837
product price:Â $10.15
/eaKey Features
Overall Length
5 3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- C09147
- Zoro #
- G2996837
- UPC #
- 697334091479
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #26
- Overall Length
- 5 3/8 in
- Flute Length
- 3 in
- Shank Dia.
- 147/1000 in
- Sizes Included
- #26
- Depth:Dia. Ratio
- 4xD
- Drill Length Class
- Taper-Length
- Drill Point Length
- 0.0442 in
- Shank Length
- 2 3/8 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Maximum Drilling Depth
- 3 in
Description
Taper Length Drill Bit, Drill Bit Size #26, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.