118 Degree High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC No 27

  • Mfr # C09145

  • Zoro # G2996609


product price:  $10.15
/ea

Key Features

Overall Length
5 3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09145
Zoro #
G2996609
UPC #
697334091455
Country of Origin
United States

Dimensions

Drill Bit Size
#27
Overall Length
5 3/8 in
Flute Length
3 in
Shank Dia.
18/125 in
Sizes Included
#27
Depth:Dia. Ratio
4xD
Shank Length
2 3/8 in
Maximum Drilling Depth
3 in
Drill Point Length
0.0433 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M-1993
Decimal Equivalent
0.1440
Drill Bit Grouping
Drill Bit
List Number
2550
Helix Angle
35 Degrees /45 Degrees
Secondary Material Application ISO Code
P
Series
2550
Secondary Material Application
Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Measurement System
Wire
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #27, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products