
118 Degree HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 15/32
Mfr # C16084
Zoro # G2998760
product price: $32.39
/eaKey Features
Overall Length
7 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C16084
Zoro #
G2998760
UPC #
697334160847
Country of Origin
United States
Dimensions
Drill Bit Size
15/32 in
Overall Length
7 1/2 in
Flute Length
4 3/4 in
Shank Dia.
15/32 in
Sizes Included
15/32"
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
2 3/4 in
Drill Point Length
0.1408 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
4 3/4 in
Description
Taper Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.