118 Degree HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 23/64

  • Mfr # C16077

  • Zoro # G2998858


product price:  $21.85
/ea

Key Features

Overall Length
6 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C16077
Zoro #
G2998858
UPC #
697334160779
Country of Origin
United States

Dimensions

Drill Bit Size
23/64 in
Overall Length
6 3/4 in
Flute Length
4 1/4 in
Shank Dia.
23/64 in
Sizes Included
23/64"
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Taper-Length
Drill Point Length
0.108 in
Maximum Drilling Depth
4 1/4 in
Shank Length
2 1/2 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M-1993
List Number
2565
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3594
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Helix Angle
35 Degrees /45 Degrees
Secondary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
M, P
Series
2565
Material Grade - Machining
General Purpose
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.