118 Degree HSS Parabolic Taper Length Drill Cleveland 2565-TN TiN HSS RHS/RHC 1/16

  • Mfr # C05105

  • Zoro # G2988032


product price:  $11.19
/ea

Key Features

Drill Bit Size
1/16 in
Overall Length
3 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C05105
Zoro #
G2988032
UPC #
697334051053
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in
Overall Length
3 in
Flute Length
1 3/4 in
Shank Dia.
1/16 in
Sizes Included
1/16"
Depth:Dia. Ratio
8xD
Drill Point Length
0.0188 in
Maximum Drilling Depth
1 3/4 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/4 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
List Number
2565-TN
Standards
ASME B94.11M-1993
Decimal Equivalent
0.0625
Helix Angle
35 Degrees /45 Degrees
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Series
2565-TN
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.