118 Degree HSS Parabolic Taper Length Drill Cleveland 2565-TN TiN HSS RHS/RHC 1/4-E

  • Mfr # C05173

  • Zoro # G2988163


product price:  $16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Drill Bit Size
1/4 in
Overall Length
6 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C05173
Zoro #
G2988163
UPC #
697334051732
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Overall Length
6 1/8 in
Flute Length
3 3/4 in
Shank Dia.
1/4 in
Sizes Included
1/4"
Depth:Dia. Ratio
8xD
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
2 3/8 in
Maximum Drilling Depth
3 3/4 in
Drill Point Length
0.0751 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
List Number
2565-TN
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2500
Standards
ASME B94.11M-1993
Helix Angle
35 Degrees /45 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Series
2565-TN
Spiral Direction
Right Hand
Primary Material Application
Stainless Steel, Steel
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.