Rectangle LNMU Carbide

  • Mfr # 6072570
  • Zoro # G8216677
product price: 
$
29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Insert Style
LNMU
Insert Shape
Rectangle
Insert Size
80404
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072570
Zoro #
G8216677
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNMU
Insert Shape
Rectangle
Insert Material
Carbide
Coating
CVD
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
WKP25S
Insert Application
Medium
Super Alloy (S) Compatibility
No
Inscribed Circle
0.3150 in
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
No. of Edges
4
ANSI Number
LNMU080404-F57T WKP25S
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Negative
Chip-Breaker
Yes
For Use With
Xtra·Tec Slotting Cutter
Number of Cutting Edges
4
Insert Holding Type
Screw Held
Shape
Rectangular
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
ISO Number
LNMU080404-F57T WKP25S
Manufacturer Grade
WKP25S
ANSI Code
LNMU080404-F57T WKP25S
Coating Process
CVD
Clearance Angle
0 Degrees
Measurement System
Metric
Chip-Breaker Code
F57T
Hole Type
Double Countersink Hole
Primary Material Application ISO Code
K, P
Cutting Application
Medium
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
80404
Corner Radius
0.40mm
Nose Radius
0.016"
Insert Thickness
0.177"
Width
9.40mm
Cutting Edge Length
8.00mm
Thickness
0.177 in

Description

Diamond Milling Insert, Inscribed Circle 0.3150 in, Negative

Ratings & reviews