118 Degree NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 23/64

  • Mfr # C73419
  • Zoro # G2843351
product price: 
$
8.89
/ea

Key Features

Overall Length
4 7/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
23/64 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C73419
Zoro #
G2843351
UPC #
697334734192
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
General Purpose Operations, Carbon Steel, Cast Iron, Non-Ferrous Materials
Flute Type
Spiral
Decimal Equivalent
0.3594
Standards
NAS 907 Type A
Number of Pieces
6
List Number
2228
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Stainless Steel
Aircraft Drill
Yes
Series
2228
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
M
Material Grade - Machining
General Purpose
Drill Bit Point Type
Split Point
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
4 7/8 in
Drill Bit Size
23/64 in
Shank Dia.
23/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 1/2 in
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Maximum Drilling Depth
2 5/8 in
Drill Length Class
Jobber-Length
Drill Point Length
0.108 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
4 7/8 in
Length
4 7/8 in

Description

Jobber Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3594, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.