118 Degree Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC 17/64

  • Mfr # C16042

  • Zoro # G2839538


product price:  $4.75
/ea
Sold in multiples of 10 for $47.50

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
17/64 in
Number of Flutes
2
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C16042
Zoro #
G2839538
UPC #
697334160427
Country of Origin
United States

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
17/64 in
Shank Dia.
1/4 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 7/8 in
Depth:Dia. Ratio
8xD
Shank Length
1 1/4 in
Maximum Drilling Depth
2 5/32 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0798 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
ASME B94.11M
Flute Type
Spiral
Decimal Equivalent
0.2656
Drill Bit Grouping
Drill Bit
List Number
2065
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-ferrous Materials, Copper Alloys, Free-Mach Stainless
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M, P
Series
2065
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Secondary Material Application
Stainless Steel, Steel
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.