BL2747 Drill Bit, 5/16 in Dia, 12 in OAL, Extra Length, 5/16 in Dia Shank

  • Mfr # 13270

  • Zoro # G910868322


product price:  $16.05
/ea

Key Features

Overall Length
12; 12
Shank Dia.
0.312
Flute Length
3.1875
Drill Bit Material
Black Oxide
Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13270
Zoro #
G910868322
UPC #
45325132708
Country of Origin
United States

Dimensions

Overall Length
12; 12
Shank Dia.
0.312
Flute Length
3.1875
Diameter
5/16"
Drill Bit Length Type
Aircraft
Minimum Chuck Size Required
3/8 in
Bit Diameter
5/16 In.

Details

Drill Bit Material
Black Oxide
Drill Bit Type
Twist
Recommended Safety Equipment
Safety Glasses
Single / Double Ended
Single
Surface Coating
Black Oxide

Description

BL2747 Drill Bit, 5/16 in Dia, 12 in OAL, Extra Length, 5/16 in Dia Shank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.