
118 Degree Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 7/32
Mfr # C89711
Zoro # G8210389
product price: $22.89
/eaKey Features
Drill Bit Size
7/32 in
Overall Length
2 in
Flute Length
297/500 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C89711
Zoro #
G8210389
UPC #
697334897118
Country of Origin
United States
Dimensions
Drill Bit Size
7/32 in
Overall Length
2 in
Flute Length
297/500 in
Shank Dia.
547/2500 in
Drill Length Class
Stub Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1.4062 in
Details
Item
Solid Spade Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminium, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Decimal Equivalent
0.2188 in
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N, P
Flute Type
Straight
Primary Material Application ISO Code
K, P
List Number
1765
Drill Bit Point Type
Radial Point
Description
Solid Spade Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2188 in, Fractional Inch
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.