118 Degree Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 27/64

  • Mfr # C89699

  • Zoro # G8209740


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
27/64 in
Overall Length
3 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C89699
Zoro #
G8209740
UPC #
697334896999
Country of Origin
United States

Dimensions

Drill Bit Size
27/64 in
Overall Length
3 in
Flute Length
1 1/4 in
Shank Dia.
27/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Stub Length
Shank Length
1 3/4 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4219 in
Flute Type
Spiral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N, P
List Number
1767
Material Grade - Machining
General Purpose
Drill Bit Point Type
4 Facet Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Standards
ASME B94.11M

Description

Screw Machine Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.4219 in

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.