This item is Discontinued.

Cleveland 118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 13.00mm C08839

118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 13.00mm (Discontinued)

  • Mfr # C08839
  • Zoro # G2996100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C08839
Zoro #
G2996100
UPC #
697334088394
Country of Origin
Multiple

Dimensions

Drill Bit Size
13 mm
Overall Length
205 mm
Flute Length
134 mm
Shank Dia.
13 mm
Sizes Included
13.00mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1538 mm
Shank Length
71 mm
Drill Length Class
Taper-Length
Maximum Drilling Depth
134.00 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
DIN 340
Decimal Equivalent
0.5118
List Number
2510
Drill Bit Grouping
Drill Bit
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Series
2510
Material Grade - Machining
General Purpose
Measurement System
Metric
Spiral Direction
Right Hand
Helix Angle
21 Degrees /34 Degrees
Point Type
Radial
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.