
118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 13/16
Mfr # C08883
Zoro # G2996292
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C08883
Zoro #
G2996292
UPC #
697334088837
Country of Origin
United States
Dimensions
Drill Bit Size
13/16 in
Overall Length
10 in
Flute Length
6 1/8 in
Shank Dia.
13/16 in
Sizes Included
13/16"
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Drill Point Length
0.2441 in
Maximum Drilling Depth
6 1/8 in
Shank Length
3 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Description
Taper Length Drill Bit, Drill Bit Size 13/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.