
118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 15/64
Mfr # C08737
Zoro # G2995531
product price: $11.89
/eaKey Features
Overall Length
6 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C08737
Zoro #
G2995531
UPC #
697334087373
Country of Origin
United States
Dimensions
Drill Bit Size
15/64 in
Overall Length
6 1/8 in
Flute Length
3 3/4 in
Shank Dia.
15/64 in
Sizes Included
15/64"
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Shank Length
2 3/8 in
Drill Point Length
0.0704 in
Maximum Drilling Depth
3 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Description
Taper Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.