Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHH, 0.18mm

  • Mfr # 2830712
  • Zoro # G3878224

product price: 
$
20.15
/ea
Sold in multiples of 5 for $100.75

Key Features

Insert Shape
Diamond
Insert Style
CDHH
Inscribed Circle
5/32 in
Insert Size
0.1562"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830712
Zoro #
G3878224
UPC #
4021169352966
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHH
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
CG6
ISO Number
CDHHS4T002L
Mounting Style
Taper Screw
Style
CDHH
Cutting Direction
Left Hand
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M
Manufacturer Grade
CG6
Number of Cutting Edges
2
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Cutting Application
Turning
ANSI Code
CDHH120605L
Secondary Material Application
Cast Iron, Stainless Steel
Shape
Rhombic
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Finish - Machining
TiC
Measurement System
Metric
Clearance Angle
15 Degrees
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1562"
Corner Radius
0.18mm
Insert Thickness
0.0400"
Thickness
3/64 in
Cutting Edge Length
4.03mm

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiC, ANSI Code CDHH120605L, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.