
118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 43/64
Mfr # C08866
Zoro # G2995820
product price: $63.29
/eaKey Features
Overall Length
9 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C08866
Zoro #
G2995820
UPC #
697334088660
Country of Origin
United States
Dimensions
Drill Bit Size
43/64 in
Overall Length
9 1/4 in
Flute Length
5 3/8 in
Shank Dia.
43/64 in
Sizes Included
43/64"
Depth:Dia. Ratio
4xD
Shank Length
3 7/8 in
Drill Point Length
0.2019 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
5 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Description
Taper Length Drill Bit, Drill Bit Size 43/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.