118 Degree Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 7/64

  • Mfr # C08655

  • Zoro # G2989259


product price:  $8.59
/ea

Key Features

Drill Bit Size
7/64 in
Overall Length
4 5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C08655
Zoro #
G2989259
UPC #
697334086550
Country of Origin
United States

Dimensions

Drill Bit Size
7/64 in
Overall Length
4 5/8 in
Flute Length
2 1/2 in
Shank Dia.
7/64 in
Sizes Included
7/64"
Depth:Dia. Ratio
4xD
Shank Length
2 1/8 in
Maximum Drilling Depth
2 1/2 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0329 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
2510
Standards
ASME B94.11M-1993
Decimal Equivalent
0.1094
Drill Bit Grouping
Drill Bit
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Series
2510
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Helix Angle
21 Degrees /34 Degrees
Shank Type - Machining
Straight
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Taper Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.