Shop CLEVELAND

118 Degree Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/32

  • Mfr # C09742
  • Zoro # G2989861

product price: 
$
39.19
/ea

Key Features

Drill Bit Size
7/32 in
Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09742
Zoro #
G2989861
UPC #
697334097426
Country of Origin
United States

Dimensions

Drill Bit Size
7/32 in
Overall Length
12 in
Depth:Dia. Ratio
4xD
Shank Dia.
7/32 in
Flute Length
9 in
Shank Size
7/32"
Maximum Drilling Depth
9 in
Shank Length
3 in
Drill Point Length
0.0657 in
Drill Length Class
Extended-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Diameter
7/32 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Number of Pieces
0
Standards
ASME B94.11M
Cutting Direction
Right Hand
Decimal Equivalent
0.2188
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
950E
Coolant Fed
Non-Coolant Through
Series
950E
Helix Angle
28 Degrees
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Drill Bit Point Type
Notched Point
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 9 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.