This item is Discontinued.

Cleveland 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC 15/64 C09205

118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC 15/64 (Discontinued)

  • Mfr # C09205
  • Zoro # G2996870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C09205
Zoro #
G2996870
UPC #
697334092056
Country of Origin
United States

Dimensions

Drill Bit Size
15/64 in
Overall Length
6 1/8 in
Flute Length
3 3/4 in
Shank Dia.
15/64 in
Sizes Included
15/64"
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Point Length
0.0704 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
3 3/4 in
Shank Length
2 3/8 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.2344
Application
For Drilling Carbon Steel, Alloy Steel, Aluminum and Non-Ferrous Materials.
Drill Bit Finish
Bright
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit
Shank Type
Straight
List Number
2550
Standards
ASME B94.11M-1993
Grade
General Purpose
Point Type
Radial
Coolant Through
No
Shank Type - Machining
Straight
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Helix Angle
35 Degrees /45 Degrees
Measurement System
Fractional Inch
Series
2550
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Point type
Radial
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.