118 Degree High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC No 21
- Mfr # C09157
- Zoro # G2996642
product price:Â
$
10.89
/ea
Key Features
Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C09157
- Zoro #
- G2996642
- UPC #
- 697334091578
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #21
- Overall Length
- 5 3/4 in
- Flute Length
- 3 3/8 in
- Shank Dia.
- 159/1000 in
- Sizes Included
- #21
- Depth:Dia. Ratio
- 4xD
- Drill Length Class
- Taper-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Shank Length
- 2 3/8 in
- Drill Point Length
- 0.0478 in
- Maximum Drilling Depth
- 3 3/8 in
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
Description
Taper Length Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.