118 Degree HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 9/32

  • Mfr # C16072
  • Zoro # G2998830
product price: 
$
15.15
/ea

Key Features

Overall Length
6 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16072
Zoro #
G2998830
UPC #
697334160724
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
List Number
2565
Decimal Equivalent
0.2812
Secondary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
N
Series
2565
Material Grade - Machining
General Purpose
Helix Angle
35 Degrees /45 Degrees
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Drill Bit Size
9/32 in
Overall Length
6 1/4 in
Flute Length
3 7/8 in
Shank Dia.
9/32 in
Sizes Included
9/32"
Depth:Dia. Ratio
8xD
Drill Point Length
0.0845 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
3 7/8 in
Shank Length
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
6 1/4 in
Length
6 1/4 in

Description

Taper Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews