Indexable Cutting Head Unit, KM50TSS32KMWLNR08, 156.95mm L, Trigon Insert Shape
- Mfr # 3747123
- Zoro # G3569953
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Overall Length
156.95mm
Insert Shape
Trigon
Rake
-12 Degrees Radial, -5 Degrees Axial
Shank Dia.
50.00mm
Insert Size
080408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3747123
- Zoro #
- G3569953
- UPC #
- 4061779270113
- Country of Origin
- United States
Dimensions
- Overall Length
- 156.95mm
- Shank Dia.
- 50.00mm
- Insert Size
- 080408 (432)
- Max. Bore Depth
- 96.26mm
- Min. Bore Dia.
- 40.00mm
- Insert Cutting Edge Length
- 8.69mm
- Connection Size
- KM50TS
- Wire Rope Length
- 156.95mm
- Length
- 156.95mm
Description
Indexable Cutting Head Unit, Insert Shape Trigon, Overall Length 156.95mm, KM50TSS32KMWLNR08, 95 Degrees , 22.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.