135 Deg NAS 907 Type B Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC, N6

  • Mfr # C13128

  • Zoro # G2110077


product price:  $5.25
/ea
Sold in multiples of 12 for $63.00

Key Features

Drill Bit Size
#6
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13128
Zoro #
G2110077
UPC #
697334131281
Country of Origin
United States

Dimensions

Drill Bit Size
#6
Overall Length
6 in
Flute Length
2 1/2 in
Shank Dia.
5.18 mm
Depth:Dia. Ratio
10xD
Diameter
0.204
Shank Length
3 1/2 in
Shank Size
0.204
Maximum Drilling Depth
2 1/2 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0422 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.2040
Cutting Direction
Right Hand
List Number
3957-6
Standards
NAS 907 Type B
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
3957-6
Material Grade - Machining
High Performance
Aircraft Drill
Yes
Secondary Material Application
Cast Iron, Stainless Steel
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
N, P
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Bit Style
Aircraft Extension Drill
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #6, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 1/2 in, Wire, 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.