Shop CLEVELAND

135 Deg NAS 907 Type J Cobalt HD Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC, N32

  • Mfr # C70165

  • Zoro # G2842679


product price:  $3.50
/ea

Key Features

Overall Length
2 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#32
Number of Flutes
2
Shank Dia.
2.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C70165
Zoro #
G2842679
UPC #
697334701651
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Drill Bit Size
#32
Shank Dia.
2.9 mm
Flute Length
1 5/8 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Shank Length
1 1/8 in
Drill Point Length
0.024 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 7/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Standards
NAS 907 Type J
List Number
2213
Number of Pieces
12
Decimal Equivalent
0.1160
Application
Stainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Material Grade - Machining
M42
Measurement System
Wire
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
K, S
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Secondary Material Application
Cast Iron
Series
2213
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #32, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1160, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.