Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 5584886
  • Zoro # G7923977
product price: 
$
21.75
/ea
Sold in multiples of 10 for $217.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5584886
Zoro #
G7923977
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110408-NM4 WSM20
No. of Edges
2
Relief Angle
0 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Coating
PVD
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
DNMG331
Measurement System
Fractional Inch
Chip-Breaker Code
NM4
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
ANSI Code
DNMG332-NM4 WSM20
Finish - Machining
TiAlN+Al2O3+ZrN
Insert Holding Type
Straight Hole
Shape
Rhombic
Included Angle
55 Degrees
Manufacturer Grade
WSM20
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Thickness
3/16 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code DNMG332-NM4 WSM20, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews