Shop CLEVELAND

135 Deg NAS 907 Type J Cobalt HD Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC, N65

  • Mfr # C70198
  • Zoro # G2842870

product price: 
$
3.49
/ea

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#65
Number of Flutes
2
Shank Dia.
0.8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C70198
Zoro #
G2842870
UPC #
697334701989
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Number of Pieces
12
Application
Stainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0350
Flute Type
Spiral
List Number
2213
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Material Grade - Machining
M42
Series
2213
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
M, N, P
Aircraft Drill
Yes
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K, S
Measurement System
Wire
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#65
Shank Dia.
0.8 mm
Drill Bit Dimension Type
Wire
Flute Length
5/8 in
Depth:Dia. Ratio
4xD
Shank Length
7/8 in
Maximum Drilling Depth
15/32 in
Drill Point Length
0.0072 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Description

Jobber Length Drill Bit, Drill Bit Size #65, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0350, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.