Shop CLEVELAND

135 Deg NAS 907 Type J Cobalt HD Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC, N74

  • Mfr # C70207

  • Zoro # G2844532


product price:  $4.19
/ea

Key Features

Overall Length
1 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#74
Number of Flutes
2
Shank Dia.
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C70207
Zoro #
G2844532
UPC #
697334702078
Country of Origin
United States

Dimensions

Overall Length
1 in
Drill Bit Size
#74
Shank Dia.
0.5 mm
Drill Bit Dimension Type
Wire
Flute Length
1/4 in
Depth:Dia. Ratio
4xD
Shank Length
3/4 in
Maximum Drilling Depth
3/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0047 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
12
Standards
NAS 907 Type J
List Number
2213
Flute Type
Spiral
Decimal Equivalent
0.0225
Application
Stainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
K, S
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Measurement System
Wire
Material Grade - Machining
M42
Primary Material Application ISO Code
M, N, P
Series
2213
Secondary Material Application
Cast Iron
Aircraft Drill
Yes
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #74, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0225, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.