Shop CLEVELAND

135 Deg NAS 907 Type J HD Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8%, N23

  • Mfr # C08148
  • Zoro # G2988367

product price: 
$
6.89
/ea
Sold in multiples of 12 for $82.68

Key Features

Drill Bit Size
#23
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C08148
Zoro #
G2988367
UPC #
697334922391
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
3722-6
Cutting Direction
Right Hand
Number of Pieces
0
Decimal Equivalent
0.1540
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Series
3722-6
Helix Angle
28 Degrees
Secondary Material Application ISO Code
K, M, S
Primary Material Application ISO Code
M, N, P
Aircraft Drill
Yes
Spiral Direction
Right Hand
Measurement System
Wire
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #23, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 in, Wire, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.