
135 Deg NAS 907 TypeB Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC, N30
Mfr # C13241
Zoro # G3082362
product price: $12.49
/eaKey Features
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3.26 mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C13241
Zoro #
G3082362
UPC #
697334132417
Country of Origin
United States
Dimensions
Overall Length
12 in
Drill Bit Size
#30
Shank Dia.
3.26 mm
Size
#30
Drill Bit Dimension Type
Wire
Flute Length
1 5/8 in
Depth:Dia. Ratio
4xD
Shank Size
0.1285
Diameter
0.1285
Shank Length
1 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1/2 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0266 in
Description
Aircraft Extension Drill, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 21 Degrees to 34 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1/2 in, Wire, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.