Shop CLEVELAND

135 Degree NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 5/32

  • Mfr # C13182
  • Zoro # G2728704

product price: 
$
13.29
/ea

Key Features

Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
5/32 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C13182
Zoro #
G2728704
UPC #
697334131823
Country of Origin
United States

Dimensions

Overall Length
12 in
Drill Bit Size
5/32 in
Shank Dia.
5/32 in
Size
5/32"
Flute Length
2 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Size
0.1562
Shank Length
10 in
Diameter
0.15625
Maximum Drilling Depth
5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0324 in
Drill Length Class
Aircraft Extension
Wire Rope Length
12 in
Length
12 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Alloy Steel, Carbon Steel And Cast Iron
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1563
Standards
NAS 907 Type B
List Number
3957
Flute Type
Spiral
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Split Point
Series
3957-12
Material Grade - Machining
High Performance
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Aircraft Drill
Yes
Drill Style
Aircraft Extension Drill
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size 5/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 21 Degrees to 34 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 5/8 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.