135 Degree NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 11/64

  • Mfr # C13183

  • Zoro # G2867133


product price:  $13.39
/ea

Key Features

Drill Bit Size
11/64 in
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C13183
Zoro #
G2867133
UPC #
697334131830
Country of Origin
United States

Dimensions

Drill Bit Size
11/64 in
Overall Length
12 in
Shank Dia.
11/64 in
Flute Length
2 1/8 in
Depth:Dia. Ratio
4xD
Shank Size
0.1719
Shank Length
9 7/8 in
Diameter
0.171875
Drill Point Length
0.0356 in
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
2 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Standards
NAS 907 Type B
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.1719
List Number
3957-12
Bit Style
Aircraft Extension Drill
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Series
3957-12
Helix Angle
28 Degrees
Aircraft Drill
Yes
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 1/8 in, Fractional Inch, 4xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.