Shop CLEVELAND

135 Degree NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 5.60mm

  • Mfr # C70225
  • Zoro # G3065522

product price: 
$
7.49
/ea
Sold in multiples of 12 for $89.88

Key Features

Overall Length
93 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5.6 mm
Number of Flutes
2
Shank Dia.
5.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C70225
Zoro #
G3065522
UPC #
697334702252
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Shank Shape
Straight
Flute Type
Spiral
Standards
NAS 907 Type J
Drill Bit Grouping
Drill Bit
List Number
2213
Number of Pieces
12
Decimal Equivalent
0.2205
Application
Stainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application ISO Code
M, N, P
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Aircraft Drill
Yes
Series
2213
Secondary Material Application ISO Code
K, S
Secondary Material Application
Cast Iron
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
93 mm
Drill Bit Size
5.6 mm
Shank Dia.
5.6 mm
Drill Bit Dimension Type
Metric
Shank Size
5.6mm
Drilling Length
57.00mm
Flute Length
57 mm
Depth:Dia. Ratio
4xD
Shank Length
36 mm
Drill Point Length
0.0457mm
Maximum Drilling Depth
1 43/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
93 mm
Length
93 mm

Description

Jobber Length Drill Bit, Drill Bit Size 5.6 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2205, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.