135 Degree NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 7/32

  • Mfr # C08121

  • Zoro # G1823129


product price:  $15.49
/ea

Key Features

Drill Bit Size
7/32 in
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C08121
Zoro #
G1823129
UPC #
697334081210
Country of Origin
United States

Dimensions

Drill Bit Size
7/32 in
Overall Length
6 in
Depth:Dia. Ratio
10xD
Shank Dia.
7/32 in
Flute Length
2 1/2 in
Diameter
0.21875
Shank Size
0.2188
Shank Length
3 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
2 1/2 in
Drill Point Length
0.0453 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Straw
Number of Flutes
2
Shank Type - Machining
Straight
List Number
3722-6
Decimal Equivalent
0.2188
Flute Type
Spiral
Cutting Direction
Right Hand
Standards
NAS 907 Type J
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Series
3722-6
Aircraft Drill
Yes
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Helix Angle
28 Degrees
Material Grade - Machining
M42
Primary Material Application ISO Code
M, N, P
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, S
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Bit Style
Aircraft Extension Drill
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 1/2 in, Fractional Inch, 10xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.