Shop All Jobber Length Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 5.10mm
Mfr # C70098
Zoro # G2842301
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Cleveland
- MFR # C70098
- Zoro # G2842301
- UPC # 697334700982
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.10 mm |
Shank Dia. | 5.1 mm |
Overall Length | 86.00mm |
Flute Length | 52.00mm |
Maximum Drilling Depth | 1 17/32 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 34mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Point Length | 0.0416mm |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 5.10 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2008, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Pneumatic Screwdriver, InLine Reversible, Bare Tool ToolKit, Internal Hex Chuck, 14 Chuck, 2200 (1SM2405)
- EKLIND 7-Piece Ergo-Fold® Tamper Proof Torx® Key Set (25570)
- OLD TIMER Knife Folding 1 Blade 3 Inch (3OT)
- CASE Peanut Red Stainless Steel Pocket Knife (781)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drl Cleveland 3780 Steam Oxide HSS-CO 8% Let-3/8 (C15981)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #29 (C70162)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 7/16 (C47708)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/8 (C70007)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 13/32 (C72026)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 7/32 (C16565)
- WESTWARD 4-1/2" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL81)
- Cleveland Jobber Length Drill Bits