Shop All Jobber Length Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 7/16
Mfr # C70027
Zoro # G2842003
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Cleveland
- MFR # C70027
- Zoro # G2842003
- UPC # 697334700272
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 7/16 in |
Overall Length | 5-1/2 in |
Flute Length | 4-1/16 in |
Maximum Drilling Depth | 3 3/64 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1-7/16 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0906 in |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hook Wrench w/Square Nose, 45-50mm (000990045)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 11m (54PN92)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel, Color: Black/Red (13A680)
- MILWAUKEE TOOL Drive Socket Universal Joint, 1 pcs, Chrome (42-04-9102)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 7/64 (C70006)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 9/64 (C70008)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 1/4-E (C70015)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/8 (C70007)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 1/16 (C01401)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 3/8 (C70023)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 29/64 (47729)
- Cleveland Jobber Length Drill Bits