140 Degree Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC No 22

  • Mfr # C89457

  • Zoro # G8210565


product price:  $25.55
/ea

Key Features

Drill Bit Size
#22
Overall Length
2 1/8 in
Flute Length
1 63/1000 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C89457
Zoro #
G8210565
UPC #
697334894575
Country of Origin
United States

Dimensions

Drill Bit Size
#22
Overall Length
2 1/8 in
Flute Length
1 63/1000 in
Shank Dia.
157/1000 in
Shank Length
1 1/16 in
Drill Length Class
Stub Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Measurement System
Wire
Drill Bit Point Type
Radial Point
Primary Material Application ISO Code
K, P
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Flute Type
Straight
Shank Type - Machining
Straight
Aircraft Drill
No
Standards
ASME B94.11M
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Decimal Equivalent
0.1570 in
Secondary Material Application ISO Code
M, N, P
Primary Material Application
Cast Iron, Steel
List Number
1766

Description

Straight Flute Drill Bit, Drill Bit Size #22, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1570 in, Wire, Radial Point Drill Bit Point Type, Flute Length 1 63/1000 in

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.