Zoro Homepage

#15 HSS 2065 JOBBER PARABOLIC DRILL

  • Mfr # C16182

  • Zoro # G912007088


product price: $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

Overall Length
3 3/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
11/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C16182
Zoro #
G912007088
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Drill Bit Size
#15
Shank Dia.
11/64 in
Shank Length
1 3/16 in
Flute Length
2 3/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Decimal Equivalent
0.1800 in
Flute Type
Spiral
Measurement System
Fractional Inch
List Number
2065
Drill Bit Point Type
Notched Point
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size #15, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1800 in, Fractional Inch, Drill Bit Point Type Notched Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.