#2 655 TAPER ROUTER, 5PK
- Mfr # C24293
- Zoro # G423506667
product price:Â
$
17.89
/pk of 5, $3.58/ea
Key Features
Number of Flutes
3
Finish
Bright
Measurement System
Inch
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C24293
- Zoro #
- G423506667
- UPC #
- 697334242932
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/4 in
- Flute Length
- 0.875 in
Details
- Number of Flutes
- 3
- Finish
- Bright
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Item
- Taper Router
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
Description
Straight Shank Clearance/Taper Router
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.