2-Fllute HSS Square Single End Mill Cleveland HG-2M Bright 9mmx9.52mmx14.29mmx63.50mm

  • Mfr # C75291

  • Zoro # G2980378


product price:  $17.39
/ea

Key Features

Dimension Type
Metric
Milling Diameter
9.00mm
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
14.29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C75291
Zoro #
G2980378
UPC #
662355752913
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
9.00mm
Length of Cut
14.29 mm
Shank Dia.
9.52 mm
Overall Length
63.5 mm
Milling Dia.
9 mm
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
End Mill Style
Square
Shank Type
Weldon
Steel (P) Compatibility
Yes
List Number
HG-2M
End Mill Application
Finishing
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Min. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees

Description

Square End Mill, 9 mm Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Straight, Length of Cut 14.29 mm, Overall Length 63.5 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.