Shop WALTER

Diamond Turning Insert, Diamond, 3, VCMW, 2, Carbide

  • Mfr # 6651601
  • Zoro # G7928606

product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Shape
Diamond
Insert Style
VCMW
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651601
Zoro #
G7928606
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMW160408-RK6 WKK20S
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VCMW332
Mounting Style
Screw
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Manufacturer Grade
WKK20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Cutting Application
Turning
Primary Material Application ISO Code
K
Clearance Angle
7 Degrees
Included Angle
35 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
ANSI Code
VCMW332-RK6 WKK20S
Chip-Breaker Code
RK6
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.60 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMW332-RK6 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.