2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2-AL AlCrN 0.085x1/8x0.255x1-1/2

  • Mfr # C76216

  • Zoro # G2981583


product price:  $21.79
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0850"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76216
Zoro #
G2981583
UPC #
697334927976
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0850"
Length of Cut
0.25 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.085 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Style
Square
Shank Type
Straight
Cutting Direction
Right Hand
Finish
AlCrN
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Item
Square End Mill
Steel (P) Compatibility
No
End Mill Application
Finishing
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Helix Angle
30 Degrees
List Number
CMCE-2-AL
Shank Type - Machining
Straight
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
AlCrN
Material Grade - Machining
General Purpose
Material Applications
Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.085 in Milling Dia., Carbide, AlCrN, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.