Shop CLEVELAND

2-Flute Carbide Ball Nose Straight Flute Engraving Tool Cleveland CEM-EG-2 TiCN 0.025x1/8x0.04x1-1/2

  • Mfr # C70375

  • Zoro # G8842267


product price:  $31.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1/25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C70375
Zoro #
G8842267
UPC #
697334703754
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
1/25 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.025 in
Split Length
1/25 in
Tip Diameter
0.025 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Item
Engraving Tool
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
End Mill Style
Ball Nose
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Cutting Direction
Right Hand
Finish
Ticn
Super Alloy (S) Compatibility
No
List Number
CEM-EG-2
End Mill Application
Finishing
Measurement System
Inch
Finish - Machining
TiCN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Chip-Breaker
No
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Material Applications
Cast Iron, Aluminum, Carbon Steel, Alloy Steel
Point Type
Ball
Cutting Direction - Machining
Right Hand

Description

Engraving Tool, Single, Not Applicable, Carbide, TiCN, Inch, 1/25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.