Cleveland
2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/4"x3/4"x4"
Mfr # C61126
Zoro # G8840212
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Dimension Type Fractional Inch
- Overall Length 4 in
- Shank Dia. 3/4 in
- End Mill Material Carbide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Cole Jaw Buffer Kit (6030)
- PROTO 1 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5748)
- GEARWRENCH 10 Piece 1/2" Drive 6 Point Deep Universal Impact Metric Socket Set (84945N)
- POSI LOCK Tip Protector for PT108/PT208, PT110/PT210 (P10)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 1/2"x1/2"x3" (C60230)
- KYOCERA Chamfer End Mill, 45 deg. (CM100045)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-092500B)
- ULTRA-DEX USA Chamfer Mill, 0.750" x 4.000" Size (E45C-D.188-1-.750-3)
- CROSSROAD DISTRIBUTOR SOURCE E-Z Chamfer (2210-822)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- Cleveland Corner Chamfer End Mills