2-Flute Carbide Single End 90 Degree Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3"
Mfr # C61124
Zoro # G8840194
product price: $35.25
/eaKey Features
Number of Flutes
2
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
3 in
End Mill Style
Chamfer Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C61124
Zoro #
G8840194
UPC #
697334611240
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
3 in
Milling Dia.
1/2 in
Cutter Dia.
1/2"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/2"
Description
Single, Chamfer Mill, 90 Degrees Included Angle, 1/2 in Milling Dia., Carbide, Uncoated, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.