2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 13/64x1/4x5/8x2-1/2
Mfr # C81022
Zoro # G8847282
product price:Â $23.99
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C81022
Zoro #
G8847282
UPC #
697334810223
Country of Origin
United States
Dimensions
Length of Cut
0.625 in
Milling Diameter
13/64"
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.203125 in
Corner Radius
0.000"
Description
Square End Mill, 0.203125 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 0.625 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.