2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 17/64x5/16x3/4x2-1/2
Mfr # C81032
Zoro # G8847386
product price:Â $29.29
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C81032
Zoro #
G8847386
UPC #
697334810322
Country of Origin
United States
Dimensions
Length of Cut
0.875 in
Milling Diameter
17/64"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Milling Dia.
0.265625 in
Corner Radius
0.000"
Shank Dia.
5/16 in
Description
Square End Mill, 0.265625 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.